Menu Search
LUTRON ELECTRONICS CO #MRF2-6ANS-IV

Wireless Switch, 120VAC, 60 Hz Input, 25W, 0.2A, Ivory

SKU # 02755763715
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wireless Switch
Operation: Single Location
Operator: Tap On-Off
Finish: Ivory
Input Power: 120VAC, 60 Hz
Capacity: 25W, 0.2A
Load Type: Lighting, Fan Motor

The Maestro wireless solution incorporates Maestro wireless load controls, wireless sensors and wireless remote controls, which provide a system that delivers energy savings, convenience and ease of installation. Maestro wireless dimmers and switches use