Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Wall station, 5-Button, Keypad

SKU: 02755742775
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Wall Station
Operation: 5-Button
Operator: Keypad
Finish: White
Input Power: 24V DC
Capacity: 30mA
Manufacturer Series: seeTouch QS
Dimming Controls: Type - Wall station; Operation - 5-Button; Operator - Keypad; Finish - White; Input Power - 24VDC; Capacity - 30mA; Additional Information - Non-Insert Style, With Raise/Lower ; Manufacturer Series - seeTouch QS
Additional Info: Non-Insert Style, With Raise/Lower