Menu Search
Dimming Controls Wall station, 5-Button, Keypad

LUTRON ELECTRONICS CO #QSWS2-5BRLI-WH

seeTouch Wall station, 5-Button, Keypad

SKU #02755742774
Manufacturer Series: QS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Station
Operation: 5-Button
Operator: Keypad
Finish: White
Input Power: 24V DC
Capacity: 30mA
Wallplate: Decorator (included)

Additional Info: Insert Style, With Raise/Lower