Menu Search
Dimming Controls Wall station, 3-Button, Keypad

LUTRON ELECTRONICS CO #QSWS2-3BRLN-WH

seeTouch Wall station, 3-Button, Keypad

SKU #02755742773
Manufacturer Series: QS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Station
Operation: 3-Button
Operator: Keypad
Finish: White
Input Power: 24V DC
Capacity: 30mA

Additional Info: Non-Insert Style, With Raise/Lower