LUTRON ELECTRONICS CO #QSWS2-3BN-WH

Wall station, 3-Button, Keypad

SKU: 02755742765
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Station
Operation: 3-Button
Operator: Keypad
Finish: White
Input Power: 24V DC
Capacity: 30mA
Manufacturer Series: seeTouch QS
Description
Dimming Controls: Type - Wall station; Operation - 3-Button; Operator - Keypad; Finish - White; Input Power - 24VDC; Capacity - 30mA; Additional Information - Non-Insert Style; Manufacturer Series - seeTouch QS
Additional Info: Non-Insert Style