Menu Search
Dimming Controls Wall station, 2-Button, Keypad
LUTRON ELECTRONICS CO #QSWS2-2BI-WH

seeTouch Wall station, 2-Button, Keypad

SKU # 02755742762 Manufacturer Series: QS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wall Station
Operation: 2-Button
Operator: Keypad
Finish: White
Input Power: 24V DC
Capacity: 30mA
Wallplate: Decorator (included)

Additional Info: Insert Style