Menu Search

LUTRON ELECTRONICS CO #QSWS2-1BI-WH

seeTouch Wall station, 1-Button, Keypad

SKU: 02755742760
Manufacturer Series: QS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Wall Station
Operation: 1-Button
Operator: Keypad
Finish: White
Input Power: 24V DC
Capacity: 30mA
Wallplate: Decorator (included)
Description
Dimming Controls: Type - Wall station; Operation - 1-Button; Operator - Keypad; Finish - White; Input Power - 24VDC; Capacity - 30mA; Wallplate - Decorator (included); Additional Information - Insert Style; Manufacturer Series - seeTouch QS
Additional Info: Insert Style