Menu Search
Dimming Controls Remote Control Dimmer, 600W, 120VAC Input, Incandescent Load, 1-Pole Multi-Location, Decorator

LUTRON ELECTRONICS CO #MRF2-600M-BL

Maestro Remote Control Dimmer, 600W, 120VAC Input, Incandescent Load, 1-Pole Multi-Location, Decorator

SKU #02755766520
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: RF Wall Dimmer
Operation: 1-Pole Multi-Location
Operator: Side Rocker with Preset Tap Switch
Finish: Black
Input Power: 120V AC
Capacity: 600W
Load Type: Incandescent
Wallplate: Decorator (not included)

Additional Info: Digital Fade Dimmer, for use with up to (9) MA-R- Accessory Dimmers