LUTRON ELECTRONICS CO #MRF2-6ND-120-IV

Remote Control Dimmer, 600W, 120VAC Input, Incandescent/Halogen/Magnetic Low-Voltage Load

SKU: 02755766516
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: RF Wall Dimmer
Operation: 1-Pole Multi-Location
Operator: Side Rocker w/Preset Tapswitch
Finish: Ivory
Input Power: 120V AC
Capacity: 600W
Load Type: Incandescent, Magnetic Low Voltage
Wallplate: Decorator (not included)
Manufacturer Series: Maestro
Description
Dimming Controls: Type - RF Wall Dimmer; Operation - 1-Pole Multi-Location; Operator - Side Rocker w/Preset Tapswitch; Finish - Ivory; Input Power - 120VAC; Capacity - 600W; Load Type - Incandescent, Magnetic Low Voltage; Wallplate - Decorator (not included); Additional Information - Digital Fade Dimmer, for use with up to (9) MA-R- Accessory Dimmers; Manufacturer Series - Maestro
Additional Info: Digital Fade Dimmer, for use with up to (9) MA-R- Accessory Dimmers