Menu Search
LEVITON #WSS0S-P0I

Remote Switch, Self-Powered Input, Multi-Location Remote, Rocker Operator, Decorator, Ivory

SKU # 07847745002 Manufacturer Series: WSS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: RF Wall Switch
Operation: Multi-Location Remote
Operator: Rocker
Finish: Ivory
Input Power: Self-Powered (self-charging)
Wallplate: Decorator (included)

Additional Info: For use with WSCxx Wireless Occupancy Sensors. Kinetic energy charges the switch each time button is pushed.