Menu Search
Dimming Controls Wall Switch, Digital Room Controller, Button On-Off

LEGRAND - WATTSTOPPER #LMRC-101

Wall Switch, Digital Room Controller, Button On-Off

SKU #75418292622
Manufacturer Series: LMRC-100
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Switch
Operation: Digital Room Controller
Operator: Button On-Off
Input Power: 120/277V AC
Capacity: 20A
Load Type: Ballast or Incandescent

Dimming Controls: Type - Wall Switch; Operation - Digital Room Controller; Operator - Button On-Off; Input Power - 120/277VAC; Capacity - 20A; Load Type - Ballast or incandescent; Additional Information - Includes: (1)/(2) Relays, Operating Temperature: 32 to 104degF (0 to 40degC); Manufacturer Series - LMRC-100

Additional Info: Includes: (1)/(2) Relays, Operating Temperature: 32 to 104degF (0 to 40degC)