Menu Search
Dimming Controls Tool, Digital Configuration, Battery Input Power
LEGRAND - WATTSTOPPER #LMCT-100

Tool, Digital Configuration, Battery Input Power

SKU # 75418292425
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: IR Handheld Controller
Operation: Remote Control
Input Power: Battery

Dimming Controls: Type - IR Handheld Controller; Operation - Remote Control; Input Power - Battery; Additional Information - Includes: (3) AAA 1.5V Batteries, Operating Temperature: 32 to 104degF (0 to 40degC)

Additional Info: Includes: (3) AAA 1.5V Batteries, Operating Temperature: 32 to 104degF (0 to 40degC)