Menu Search
Dimming Controls Photosensor, Dimming, 30mA Capacity, White

LEGRAND - WATTSTOPPER #LS-301

Photosensor, Dimming, 30mA Capacity, White

SKU #75418291426
Manufacturer Series: LS-301
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Ceiling Dimming Photosensor
Finish: White
Input Power: 24V DC
Capacity: 30mA
Load Type: Fluorescent

Dimming Controls: Type - Ceiling Dimming Photosensor; Finish - White; Input Power - 24VDC; Capacity - 30mA; Load Type - Fluorescent; Additional Information - Dims Lighting as Daylight Increases. Controls Standard 0-10VDC Electronic Dimming Ballasts. Use with Power Pack (not included); Manufacturer Series - LS-301

Additional Info: Dims Lighting as Daylight Increases. Controls Standard 0-10VDC Electronic Dimming Ballasts. Use with Power Pack (not included)