LEGRAND - PASS & SEYMOUR #SCRIV

Wall Dimmer, Multi-Location Remote, Touch w/Preset Tap On-Off

SKU: 78500716150
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Dimmer
Operation: Multi-Location Remote
Operator: Touch with Preset Tap On-Off
Finish: Ivory
Input Power: 120V AC
Wallplate: Decorator (not included)
Manufacturer Series: Scene Director
Description
Dimming Controls: Type - Wall Dimmer; Operation - Multi-Location Remote; Operator - Touch w/Preset Tap On-Off; Finish - Ivory; Input Power - 120VAC; Wallplate - Decorator (not included); Additional Information - Dimmer or Fan Speed Remote for use with SC-, SCEL-, SCFB- and SCDH Controls; Manufacturer Series - Scene Director
Additional Info: Dimmer or Fan Speed Remote for use with SC-, SCEL-, SCFB- and SCDH Controls