Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Wall Dimmer, 1-Pole Multi-Location, Touch w/Preset Tap On-Off

SKU: 78500716142
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Wall Dimmer
Operation: 1-Pole Multi-Location
Operator: Touch w/Preset Tap On-Off
Finish: Light Almond
Input Power: 120V AC
Capacity: 600W
Load Type: Fluorescent
Wallplate: Decorator (not included)
Manufacturer Series: Scene Director
Dimming Controls: Type - Wall Dimmer; Operation - 1-Pole Multi-Location; Operator - Touch w/Preset Tap On-Off; Finish - Light Almond; Input Power - 120VAC; Capacity - 600W; Load Type - Fluorescent; Wallplate - Decorator (not included); Additional Information - Dimmer for use with SCMC5- Contoller and SCR- Remotes; Manufacturer Series - Scene Director
Additional Info: Dimmer for use with SCMC5- Contoller and SCR- Remotes