Menu Search

LEGRAND - PASS & SEYMOUR #TDDH163-PW

TradeMaster® Fan Speed Control, 120V Input, 1.6A, Fan Control Load

SKU: 78500701606
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fan Speed Control
Operation: 1-Pole 3-Way
Operator: Toggle
Finish: White
Input Power: 120V
Capacity: 1.6A
Load Type: Fan Control
Description
Dimmer; Toggle; Fan Speed Control; 120VAC Input; 1-Pole 3-Way Operation; White