Wall Dimmer All Load Types

SKU: 02755758369
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Wall Dimmer
Load Rating: All Load Types
Input Power: 277V AC
Operator: Rocker w/Tapswitch
Finish: Ivory
Use With: Multi-Location Dimmer
Wallplate: Decorator
Manufacturer Series: Maestro
Dimmer Remote and Accessory Switches: Type - Wall Dimmer; Load Rating - All Load Types; Input Power - 277V AC; Operator - Rocker w/Tapswitch; Finish - Ivory; Use With - Multi-Location Dimmer; Wallplate - Decorator; Manufacturer Series - Maestro