Smart Dimmer, 120V AC, Side Rocker w/Preset Tapswitch, Ivory, Toggle Wallplate

SKU: 02755702454
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Wall Dimmer
Load Rating: No Load Remote
Input Power: 120V AC
Operator: Side Rocker w/Preset Tapswitch
Finish: Ivory
Use With: Multi-Location Dimmer
Wallplate: Toggle
Manufacturer Series: Faedra
Dimmer Remote and Accessory Switches: Type - Wall Dimmer; Load Rating - No Load Remote; Input Power - 120V AC; Operator - Side Rocker w/Preset Tapswitch; Finish - Ivory; Use With - Multi-Location Dimmer; Operation - Electronic Remote (10 location max); Wallplate - Toggle; Manufacturer Series - Faedra