Menu Search
Dimmer Remote and Accessory Switches Companion Switch, 277V AC, Tapswitch, Ivory, Decorator Wallplate
LUTRON ELECTRONICS CO #MA-AS-277-IV

Maestro Companion Switch, 277V AC, Tapswitch, Ivory, Decorator Wallplate

SKU # 02755758362
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Switch
Switch Type: Tap Switch
Load Rating: No Load Remote
Input Power: 277V AC
Finish: Ivory
Use With: Multi-Location Dimmer
Wallplate: Decorator