Menu Search
Dimmer Remote and Accessory Switches Companion Switch, 277V AC, Tapswitch, Almond, Decorator Wallplate

LUTRON ELECTRONICS CO #MA-AS-277-AL

Maestro Companion Switch, 277V AC, Tapswitch, Almond, Decorator Wallplate

SKU #02755758358
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Switch
Switch Type: Tap Switch
Load Rating: No Load Remote
Input Power: 277V AC
Finish: Almond
Use With: Multi-Location Dimmer
Wallplate: Decorator