Companion Dimmer, 120V AC, Side Rocker w/Preset Tapswitch, White

SKU: 02755768753
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Wall Dimmer
Load Rating: No Load Remote
Input Power: 120V AC
Operator: Side Rocker w/Preset Tapswitch
Finish: White
Use With: Multi-Location Dimmer
Wallplate: Decorator
Manufacturer Series: Maestro
Dimmer Remote and Accessory Switches: Type - Wall Dimmer; Load Rating - No Load Remote; Input Power - 120V AC; Operator - Side Rocker w/Preset Tapswitch; Finish - White; Use With - Multi-Location Dimmer; Operation - Digital Remote (10 location max); Wallplate - Decorator; Additional Information - Pkg: Box; Manufacturer Series - Maestro
Additional Info: Pkg: Box