Menu Search

LEGRAND - PASS & SEYMOUR #DRMBKV

Wall Dimmer No Load Remote

SKU: 78500726774
Manufacturer Series: Leandro
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Dimmer
Switch Type: Touch with Preset Tap Switch
Load Rating: No Load Remote
Input Power: 120V AC
Finish: Black
Use With: Multi-Location Dimmer
Wallplate: Decorator
Description
Dimmer Remote and Accessory Switches: Type - Wall Dimmer; Load Rating - No Load Remote; Input Power - 120V AC; Operator - Touch w/Preset Tapswitch; Finish - Black; Use With - Multi-Location Dimmer; Operation - Digital Remote (30 location max); Wallplate - Decorator; Manufacturer Series - Leandro