The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
FLUKE #TR300

Amprobe Temperature and Relative Humidity Data Logger

SKU # 09596946382
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Temperature and Relative Humidity Data Logger
Parts Included: Batteries and USB cable

The Amprobe TR300 temperature and humidity data logger is designed to monitor indoor air quality in one compact size unit. The housing includes a wall-mount hook for easy installation. It has a large digital triple display and audible and visible alarms. Plus a fast responding sensor and electronics to help monitor the relative humidity and temperature of the indoor air. The TR300 has capacity to store 16,000 readings and ships with the unique Amprobe Download Suite software. Set up these parameters for recording: sample interval timing, start/stop, date and time, hi/lo alarm threshold, unit selection and number of memory points. Download Suite software works with all Amprobe devices and stores the data from the TR300 for further analysis.