Menu Search
Search
FLUKE #DM-III-MULTITEST-F

Amprobe Power Quality Recorder, 0-600V, 0 - 3000A, 57-63.6Hz, LCD Graphics, 1st to 49 th

SKU # 09596936635 Manufacturer Series: DM-111 F
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Digital Recorder/Data Logger
Recording: Trms Volts AC, Current AC, Harmonics, Power, Power Factor, Frequency, Phase Sequence, Peak Demand
Voltage AC: 0-600V
Current AC: 0 - 3000A
Harmonics: 1st to 49th
Power Factor: 0-1.00
Frequency: '57-63.6Hz at 60Hz Fundamental, 47-53Hz at 50Hz
Time Range: Hours - Years
Parts Included: 3000A CT's, 1000A Clamp, Voltage Test and Megohmmeter Leads with Clips, (4) Earth Rods and Test Leads, PC Download Cable, External Power Supply, Carrying Case, Software
Display: Backlight, LCD Graphics

Digital Recorder-Data Loggers: Type - Digital Recorder/Data Logger; Recording - Trms Volts AC, Current AC, Harmonics, Power, Power Factor, Frequency, Phase Sequence, Peak Demand; Voltage AC - 0-600V; Current AC - 0 - 3000A; Harmonics - 1st to 49 th; Power Factor - 0-1.00; Frequency - '57-63.6Hz at 60Hz Fundamental, 47-53Hz at 50Hz; Time Range - Hours - Years; Parts Included - 3000A CT's, 1000A Clamp, Voltage Test and Megohmmeter Leads with Clips, (4) Earth Rods and Test Leads, PC Download Cable, External Power Supply, Carrying Case, Software; Display - Backlight, LCD Graphics; Additional Information - 1 or 3 Phase, Y or Delta. Functions Included: Insulation Test, Ground Resistance, Phase Sequence; Manufacturer Series - Amprobe DM-111 F

Additional Info: 1 or 3 Phase, Y or Delta. Functions Included: Insulation Test, Ground Resistance, Phase Sequence