Menu Search
Search
FLUKE #DM-II-PLUS

Amprobe Power Quality Analyzer, 15-635V, 1 - 1000A, 57-63.6Hz, LCD Dot Matrix, 1st to 49 th

SKU # 09596937864 Manufacturer Series: DM-11 Plus
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Digital Recorder/Data Logger
Recording: Trms Volts AC, Current AC, Harmonics, Power, Power Factor, Frequency, Peak Demand
Voltage AC: 15-635V
Current AC: 1 - 1000A
Harmonics: 1st to 49th
Power Factor: 0-1.00
Frequency: '57-63.6Hz at 60Hz Fundamental, 47-53Hz at 50Hz
Time Range: 1 Hour - Months
Parts Included: (3) 1000A Clamp, (4) Voltage Test Leads with Clips, PC Download Cable, External Power Supply, Carrying Case, Software
Display: Backlight, LCD Dot Matrix

Digital Recorder-Data Loggers: Type - Digital Recorder/Data Logger; Recording - Trms Volts AC, Current AC, Harmonics, Power, Power Factor, Frequency, Peak Demand; Voltage AC - 15-635V; Current AC - 1 - 1000A; Harmonics - 1st to 49 th; Power Factor - 0-1.00; Frequency - '57-63.6Hz at 60Hz Fundamental, 47-53Hz at 50Hz; Time Range - 1 Hour - Months; Parts Included - (3) 1000A Clamp, (4) Voltage Test Leads with Clips, PC Download Cable, External Power Supply, Carrying Case, Software; Display - Backlight, LCD Dot Matrix; Additional Information - 1 or 3 Phase, Y or Delta; Manufacturer Series - Amprobe DM-11 Plus

Additional Info: 1 or 3 Phase, Y or Delta