Menu Search
Digital Recorder-Data Loggers Power Logger, 1000V, 6000A, Color LCD, 2nd to 50th

FLUKE #FLUKE-1736/E/US

Power Logger, 1000V, 6000A, Color LCD, 2nd to 50th

SKU #09596975849
Manufacturer Series: 1736
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Portable Power Logger
Recording: Current, Energy, Frequency, Harmonics, Power, Voltage
Voltage AC: 1000V
Current AC: 6000A
Harmonics: 2nd to 50th
Power Factor: Plus/Minus 0.025
Frequency: 42.5 - 69Hz
Parts Included: 4 Flexible Current Probes
Display: Color LCD

The fluke 1736 three-phase power logger built with fluke connect mobile app and desktop software compatibility gives you the data you need to make critical power quality and energy decisions in real-time. The best test tool for conducting energy studies and basic power quality logging, the 1736 automatically captures and logs over 500 power quality parameters so you have more visibility into the data you need to optimize system reliability and savings. An optimized user interface, flexible current probes, and an intelligent measurement verification function that allows you to reduce measurement errors by digitally verifying and correcting common connection errors makes setup easier than ever and reduces measurement uncertainty. Access and share data remotely with your team via the fluke connect app so you can maintain safer working distances and make critical decisions in real-time, reducing the need for protective equipment, site visits and check-ins. You can also quickly and easily chart and graph measurements to help identify issues and create detailed reports with the included fluke energy analyze plus software package. The fluke 1736 is the best general purpose power logger.