Menu Search
AEMC INSTRUMENTS #2137.51

Power and Energy Logger

SKU # 68533822046
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power and Energy Logger
Recording: RMS Voltage, Current, Watts, VARS, VA and Energy (kWh and kVA), Power Factor, Displacement Power Factor, Crest Factor, Frequency and THD
Voltage AC: 10-1000V
Current AC: 200mA - 3000A
Harmonics: 1st to 50th
Power Factor: -1 to 1
Frequency: 42.5 - 69Hz

The PEL 102 is a low cost, simple to use, one, two (split phase) and three phase power/energy data logger. This product is ideal for electricians, engineers and contractors doing work in the area of building and system monitoring and upgrades, as well as residential and overall energy audits. All vital energy data is easily measured, recorded, and analyzed. Reports can be generated with confidence with minimal configuration time and effort (standard and customizable reports supplied).

Additional Info: Data Storage Rate: 1 Per Second, Sampling Frequency: 128 Samples/Cycle, Real Time Display, Operating Temperature: 50 to 122 deg F, Protection: IP54, Battery Life: 30 - 60 min, Storage Capacity: Upto 32 GB