SIEMENS #7KG77500BA010AA0

Power Meter, 110-230VAC/24-250VDC, DC Current/Voltage Input, (1) Relay Output, IEC IP41

SKU: 66264379137
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Power Meter
Inputs: DC Current/Voltage
Outputs: (1) Relay
Output Rating: 0 to 20mA
Supply Voltage - Nominal: 110-230VAC
Input Type-Range: Current: 0 to 20mA
Operating Temperature: -25 to 55 deg C (-13 to 131 deg F)
Enclosure Rating: IEC IP41
Mounting: Flush
Description
Digital Meters - Various Inputs: Type - Power Meter; Inputs - DC Current/Voltage; Outputs - (1) Relay; Output Rating - 0 to 20 mA, 150VAC 30VDC 5A; Supply Voltage - Nominal - 110-230VAC, 24-250VDC; Input Type-Range - Current: 0 to 20mA; Operating Temperature - -25 to 55 deg C (-13 to 131 deg F); Enclosure Rating - IEC IP41; Mounting - Flush; Additional Information - 2 Binary Outputs, with Profibus DP and Modbus RTU/ASCII/RS 485 Interface
Additional Info: 2 Binary Outputs, with Profibus DP and Modbus RTU/ASCII/RS 485 Interface