Menu Search
RED LION CONTROLS #CUB4I010

Digital Current Meter 3 1/2 digit, 15.2 mm (0.6") LCD, Yel-Grn Backlit

SKU # 78073698602 Manufacturer Series: CUB4I
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Digital Current Meter
Inputs: DC Current
Supply Voltage - Nominal: 9-28VDC
Display Type: LCD, Yel-Grn Backlit
Display Size: 3 1/2 digit, 15.2 mm (0.6 in.)
Display Range: 199.9
Input Type-Range: DC Current: +/-199.9 microamps, +/-1.999mA, +/-19.99mA, +/-199.9mA
Operating Temperature: 32 to 140 deg F (0 to 60 deg C)
Enclosure Material: Black Plastic Bezel and Case
Enclosure Rating: NEMA 4X, IEC IP65 (front cover)
Mounting: Panel Opening HxW: 1.3 x 2.68 in. (33 x 68mm)