EXTECH INSTRUMENTS #380942-NIST

Mini Digital Current Meter 4 digit, 14 mm (0.56 in.) LCD

SKU: 79395038194
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Mini Digital Current Meter
Inputs: AC True RMS Current
Display Type: LCD
Display Size: 4 digit, 14 mm (0.56 in.)
Input Type-Range: AC Current: 30A, .1mA
Enclosure Rating: NEMA 4X, IEC IP65/IP20 (Front Cover)
Description
Digital Meters - Various Inputs: Type - Mini Digital Current Meter; Inputs - AC True RMS Current; Display Type - LCD; Display Size - 4 digit, 14 mm (0.56 in.); Input Type-Range - AC Current: 30A, .1mA; Enclosure Rating - NEMA 4X, IEC IP65/IP20 (Front Cover)