Menu Search
Digital Meters - Various Inputs Digital Temperature Meter 4 digit, 14 mm (0.56 in.) LED, Red
EATON #57701-461

Eclipse Digital Temperature Meter 4 digit, 14 mm (0.56 in.) LED, Red

SKU # 78211441739
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Digital Temperature Meter
Inputs: Temperature (J, K, T, PT100 RTD)
Outputs: Dual Relay
Supply Voltage - Nominal: 85-265VAC
Display Type: LED, Red
Display Size: 4 digit, 14 mm (0.56 in.)
Input Type-Range: Thermocouple: Type J, K, T, PT100 RTD
Operating Temperature: 0 to 50 Degree C (32 to 122 Degree F)
Enclosure Rating: NEMA 4X, IEC IP65/IP20 (Front Cover)
Mounting: Panel Opening HxW: 1.77 x 3.62 in. (45 x 92mm)

Eaton eclipse series digital panel meter is a compact device that provides a 4-digit, super bright LED and has the ability to count, time, and rate as well as handle multi-function, double-function and process indication. The device offers a scalable display, flashing alarms and a maximum/minimum data hold. Optional output options include relay, analog and RS-485. Memory will store up to 100 years of data and does not require batteries.