Menu Search
SIEMENS #6ES71316BF000AA0

Digital DC Input Module, 19.2 - 28.8 V, 24 VDC Max

SKU # 80476620934
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Digital DC Input Module
Input Voltage - max: 24 VDC
Input Current: 8mA
Output Current: 700mA
Input Voltage Range: 19.2 - 28.8 V
Turn-on Time: 20 ms
Turn-off Time: 20 ms
Optical Isolation: 707 VDC
Case Size Nominal WxHxL: 0.59x2.87x2.28 in. (15.00x73.00 x58.00 mm)