Menu Search
NUPLA #69291

Craftsman Digging Bar Steel, Fiberglass Pointed Tip - Cap

SKU # 73850169291
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Digging Bar
End A: Pointed Tip
End B: Cap
Shaft Stock Size: 0.50 in
Length: 60 in.
Material: Steel, Fiberglass
Weight: 5.25 lb.

Digging and Demolition Bars: Type - Digging Bar; End A - Pointed Tip; End B - Cap; Length - 60.00 in; Material - Steel, Fiberglass; Weight - 5.25 lb; Additional Information - Hardened Steel Ends, Nupalglas Handle

Additional Info: Hardened Steel Ends, Nupalglas Handle