Menu Search
Digging and Demolition Bars Bar, Digging, Steel/Fiberglass, 5.75 lb
NUPLA #69300

Bar, Digging, Steel/Fiberglass, 5.75 lb

SKU # 73850169300
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Digging Bar
End B: Cap
Length: 48 in.

Digging and Demolition Bars: Type - Digging Bar; End B - Cap; Length - 48.00 in.; Additional Information - With Wedge

Additional Info: With Wedge