TURCK #BI8-G18-ADZ30X2

Inductive Proximity, General Purpose Sensor 18 mm Dia.

SKU: 78071697259
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Inductive Proximity, General Purpose Sensor
Construction Style: Tubular, Threaded
Sensing Range: 8mm
Voltage: 20-250V AC, 10-300V DC
Wires - Voltage Type: 2-Wire AC/DC
Shielding: Shielded
Output Mode: NO
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Diameter: 18mm Dia.
Material: Chrome Plated Brass
Enclosure Rating NEMA: NEMA 4, 6, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 60 Hz
Load Current - max: 400 mA AC, 300 mA DC
Temperature Rating: -13° to +158°F (-25° to +70°C)
Material - Face: Nonmetallic
Manufacturer Series: G Barrel
Description
Photoelectric Sensors (Background Rejection, Tubular Style): Type - Inductive Proximity, General Purpose Sensor; Sensing Range - 8 mm; Voltage - 20-250V AC, 10-300V DC; Wires - Voltage Type - 2-Wire AC/DC; Shielding - Shielded; Output Mode - N.O.; Connection Type - Cable; Connection Size - 2m (6.5 ft); Construction Style - Tubular, Threaded; Diameter - 18 mm Dia.; Material - Chrome Plated Brass; Enclosure Rating NEMA - NEMA 4,6,13; Enclosure Rating IEC - IEC IP67; Switching Frequency - 60 Hz; Load Current - max - 400 mA AC, 300 mA DC; Temperature Rating - -25 deg C (-13 deg F) to F470 deg C (158 deg F); Material - Face - Nonmetallic