Menu Search
SQUARE D COMPANY #XULA700115

Sensor, Photoelectric Diffuse Reflective; Rectangular; Cable

SKU # 78590115589 Manufacturer Series: XUL Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Photoelectric Diffuse Reflective
Construction Style: Rectangular
Sensing Range: 2.3 ft. (0.7m)
Voltage: 20-264V AC, 20-60V DC
Output Mode: Light Operate
Output Type: Solid State Relay
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Sensing Position: Side
Material: ABS
Enclosure Rating NEMA: NEMA 4, 6P
Enclosure Rating IEC: IEC IP67