Menu Search
SICK OPTIC #1018474

Sensor, Photoelectric, Rectangular, -10 to 50 deg C

SKU # 78916291719 Manufacturer Series: W12-2 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Photoelectric Background Suppression
Construction Style: Rectangular
Sensing Range: 1.18-7.87 in. (30 to 200mm)
Voltage: 10-30V DC
Output Mode: Light/Dark Operate
Output Type: NPN/PNP
Connection Type: Connector, 5-Pin
Connection Size: M12x1
Sensing Position: Side
Material: Metal
Response Time: 0.2ms
Beam Type: Visible Red
Enclosure Rating IEC: IEC IP67/IP69K
Switching Frequency: 2500 Hz
Load Current - max: 100 mA
Temperature Rating: 14° to 122°F (-10° to +50°C)
Nominal Dimensions: 49.0x15.0x41.5mm

Photoelectric Sensors (Background Rejection, Block Style): Type - Photoelectric Background Suppression; Sensing Range - 1.18 in.-7.87 in. (30-200mm); Voltage Range - 10-30V DC; Output Mode - Light/Dark Operate; Output Configuration - NPN/PNP; Connection Type - Connector, 5-pin; Connection Size - M12x1; Construction Style - Rectangular Style; Sensing Position - Side; Response Time - 0.2ms; Beam Type - Visible Red; Material - Metal; Enclosure Rating IEC - IEC IP67/IP69K; Switching Frequency - 2500 Hz; Temperature Rating - -10 to 50degC (14 to 122degF); Load Current - max - 100 mA; Nominal Dimensions - 49.0x15.0x41.5mm

Additional Info: LED Indicator