Menu Search
Diffuse Sensors Sensor, Photoelectric Proximity Switch; ; 4-Pin

SICK OPTIC #WT-260-R280

Sensor, Photoelectric Proximity Switch; ; 4-Pin

SKU #78916296999
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Photoelectric Proximity Switch
Output Mode: Light/Dark Operate
Connection Type: Connector, 4-Pin
Connection Size: M12x1
Material: ABS
Enclosure Rating IEC: IEC IP67