EATON #1351E-6514

Sensor, Photoelectric, SPDT EM Relay Output

SKU: 78211611167
Manufacturer Series: 50 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Photoelectric Diffuse Reflective
Construction Style: Rectangular
Sensing Range: 10 ft. (3m)
Voltage: 24-240V AC
Output Mode: Light/Dark Operate
Output Type: SPDT EM-Relay
Connection Type: Cable
Connection Size: 1.82m (6 ft.)
Sensing Position: Side
Material: Plastic
Response Time: 15ms
Beam Type: Infrared
Beam Configuration: 2.8°FOV
Enclosure Rating IEC: IEC IP67
Temperature Rating: -13° to +131°F (-25° to +55°C)
Description
Photoelectric Sensors (Background Rejection, Block Style): Type - Photoelectric Diffuse Reflective; Sensing Range - 10ft (3m); Voltage Range - 24-240VAC; Output Mode - Light/Dark Operate; Output Configuration - SPDT EM Relay; Connection Type - Cable; Connection Size - 1.82m (6 ft); Construction Style - Rectangular, Threaded Base; Sensing Position - Side; Response Time - 15ms; Beam Type - Infrared; Material - Plastic; Beam Configuration - 2.8 Deg FOV; Enclosure Rating IEC - IEC IP67; Temperature Rating - -25 to 55degC (-13 to 131degF)