Menu Search
Diffuse Sensors Sensor, Photoelectric Retroreflective; Cable; 2 ms

EATON #1452E-6517

Sensor, Photoelectric Retroreflective; Cable; 2 ms

SKU #78211611187
Manufacturer Series: Enhanced 50 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Photoelectric Retroreflective
Construction Style: Rectangular
Sensing Range: 45 in. (1.2m)
Voltage: 10-40V DC
Output Mode: Light/Dark Operate
Output Type: NPN/PNP
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Sensing Position: Right Angle
Material: Plastic
Response Time: 2ms
Beam Type: Visible Red
Beam Configuration: 1.5°FOV
Enclosure Rating IEC: IEC IP67
Temperature Rating: -13° to +131°F (-25° to +55°C)

Additional Info: Clear Object Detector