Menu Search
Diffuse Sensors Sensor, Photoelectric Reflex Polarized; Cable; 2 ms

EATON #1451E-6517

Sensor, Photoelectric Reflex Polarized; Cable; 2 ms

SKU #78211611121
Manufacturer Series: Enhanced 50 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Photoelectric Reflex Polarized
Construction Style: Rectangular
Sensing Range: 16.4 ft. (5m)
Voltage: 10-40V DC
Output Mode: Light/Dark Operate
Output Type: NPN/PNP
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Sensing Position: Right Angle
Material: Plastic
Response Time: 2ms
Beam Type: Visible Red
Beam Configuration: 1.5°FOV
Enclosure Rating IEC: IEC IP67
Temperature Rating: -13° to +131°F (-25° to +55°C)