Menu Search
Diffuse Sensors Sensor, Photoelectric Reflex Polarized; 4-Pin Micro DC; 3 ms
EATON #14151RD07

Sensor, Photoelectric Reflex Polarized; 4-Pin Micro DC; 3 ms

SKU # 78211301124 Manufacturer Series: Prism Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Photoelectric Reflex, Polarized Sensor
Construction Style: Barrel/Tubular
Sensing Range: 10 ft. (3m)
Voltage: 10-30V DC
Output Mode: Dark Operate
Connection Type: Connector, 4-Pin Micro DC
Connection Size: 1/2-20 UNF
Diameter: 18mm
Sensing Position: Right Angle
Response Time: 3ms
Enclosure Rating NEMA: NEMA 1, 2, 3, 4, 4X, 6, 12, 13