Menu Search
Diffuse Sensors Sensor, Photoelectric Proximity; Cable; 8 ms
EATON #13101AS9225

Comet Sensor, Photoelectric Proximity; Cable; 8 ms

SKU # 78668536872
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Photoelectric Proximity Sensor
Construction Style: Barrel/Tubular
Cutoff: 5.00 in. (127mm) Cutoff
Sensing Range: 0.5-3 in. (13 to 76mm)
Voltage: 10-30V DC
Wires - Voltage Type: 3, 4-Wire DC
Output Mode: Dark Operate
Output Type: NPN/PNP
Connection Type: Cable
Connection Size: 1.82m (6 ft.)
Diameter: 18mm
Sensing Position: End
Material: Polyurethane
Response Time: 8 ms
Beam Type: Visible Light
Enclosure Rating NEMA: NEMA 1, 2, 3, 3R, 4, 4X, 6, 12, 13
Enclosure Rating IEC: IEC IP69K
Temperature Rating: -40° to +158°F (-40° to +70°C)

Eaton Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem. The sensors are available in thru beam, reflex, polarized reflex, diffuse reflective, focused diffuse reflective, wide angle diffuse reflective, Perfect ProxR, fine spot Perfect ProxR and fiber optic sensing. Perfect ProxR is one of the most powerful problem-solving sensors available. These sensors can reliably detect targets of different color, reflectance, contrast or surface shape at the same range, while ignoring background objects just a fraction of an inch away.

Additional Info: Aqua Seal, LED Indication, Perfect Prox Background Rejection Sensor