You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #13150AD14

Sensor, Photoelectric Diffuse Reflective; Cable; 3 ms

SKU # 78211301133 Manufacturer Series: Prism Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Photoelectric Diffuse Reflective Sensor
Construction Style: Barrel/Tubular
Sensing Range: 8 in. (200mm)
Voltage: 20-132V AC / 15-30V DC
Output Mode: Dark Operate
Connection Type: Cable
Connection Size: 6 ft. (1.82m)
Diameter: 18mm
Sensing Position: End
Response Time: 3ms
Enclosure Rating NEMA: NEMA 1, 2, 3, 4, 4X, 6, 12, 13