Menu Search
Diffuse Sensors Sensor, Photoelectric Diffuse Reflective; 6 in. Range; M30x1.5
EATON #E58-30DP150-DLP

Sensor, Photoelectric Diffuse Reflective; 6 in. Range; M30x1.5

SKU # 78211423430 Manufacturer Series: E58 Harsh Duty Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Photoelectric Diffuse Reflective Sensor
Construction Style: Barrel/Tubular
Cutoff: 6.50 in. (165mm) Cutoff
Sensing Range: 6 in. (150mm)
Voltage: 18-50V DC
Wires - Voltage Type: 2 Wire DC
Output Mode: Light Operate
Output Type: DMOS
Connection Type: Connector, 4-Pin Micro DC
Connection Size: M30x1.5
Diameter: 30mm
Sensing Position: End
Material: 303 Stainless Steel
Response Time: 35 ms
Beam Type: Visible Red
Enclosure Rating NEMA: NEMA 1, 2, 3, 3R, 3S, 4, 4X, 6, 6P, 12, 12K, 13
Enclosure Rating IEC: IEC IP69K
Load Current - max: 300 mA
Temperature Rating: -13° to +131°F (-25° to +55°C)

Eaton E58 Harsh-Duty Series sensors are the worlds most rugged and best-sealed photoelectric sensors. Stainless steel, PVDF and tempered glass components are mechanically assembled using Vitron seals to ensure resistance to chemicals and moisture intrusion. These sensors withstand heavy shock and vibration while providing unparalleled optical performance. E58 Harsh Duty sensors feature unparalleled optical performance. They are ideal for automotive applications where exposure to lubricants, cutting fluids, coolants and glycols is common. For food processing applications, a smooth body version simplifies high-pressure chemical washdowns and withstands the use of sanitizers, surfactants and cleaning agents including diluted bases and acids.

Additional Info: Background Rejection