Menu Search
Search
EATON #13101AS6413

Comet Sensor, Photoelectric; Barrel/Tubular; 4-Pin Mini

SKU # 78211418759
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Photoelectric Sensor
Construction Style: Barrel/Tubular
Sensing Range: 4 in. (100mm)
Output Mode: Light/Dark Operate
Connection Type: Connector, 4-Pin Mini
Diameter: 18mm
Material: Polyurethane
Beam Type: Visible Light

Eaton Comet Series Photoelectric Sensors is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem. The sensors are available in thru beam, reflex, polarized reflex, diffuse reflective, focused diffuse reflective, wide angle diffuse reflective, Perfect ProxR, fine spot Perfect ProxR and fiber optic sensing. Perfect ProxR is one of the most powerful problem-solving sensors available. These sensors can reliably detect targets of different color, reflectance, contrast or surface shape at the same range, while ignoring background objects just a fraction of an inch away.