Menu Search
Diffuse Sensors Sensor, Photoelectric Background Suppression; 4-Pin; 1 ms
EATON #13104AS0333

Comet Sensor, Photoelectric Background Suppression; 4-Pin; 1 ms

SKU # 78211488117
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Photoelectric Background Suppression Sensor
Construction Style: Barrel/Tubular
Voltage: 10-30V DC
Wires - Voltage Type: 4-Wire DC
Output Mode: Light/Dark Operate
Output Type: NPN/PNP
Connection Type: Connector, 4-Pin
Connection Size: M12x1
Diameter: 18mm
Sensing Position: Forward
Material: Polyurethane
Response Time: 1ms
Beam Type: Visible
Enclosure Rating NEMA: NEMA 1, 3, 4, 4X, 6, 12, 13
Enclosure Rating IEC: IEC IP69K
Load Current - max: 100 mA PNP, 250 mA NPN
Temperature Rating: -40° to +158°F (-40° to +70°C)

Additional Info: Protection: Auto Reset S/C, Lens Material: Polycarbonate