Menu Search
EATON #13104AQD03

Comet Sensor, Photoelectric Background Rejection; 2.25 in. Cutoff; NPN

SKU # 78211384361 Manufacturer Series: Perfect Prox
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Cutoff: 2.25 in. (57mm) and beyond
Output Type: NPN
Sensing Range: 0.4-1.8 in. (10 to 45mm)
Voltage: 20-264V AC, 15-30V DC
Wires - Voltage Type: 3 and 4-Wire, AC/DC
Connection Type: Connnector
Beam Type: Visible Red
Enclosure Rating NEMA: NEMA 4X, 6
Type: Photoelectric Background Rejection Sensor
Construction Style: Barrel/Tubular
Output Mode: Light/Dark Operate
Connection Size: M18x1 Thread fits into 0.75 in. (19.1) Dia. Hole
Diameter: 0.47 in. (11.9mm)
Sensing Position: Forward Viewing
Material: Polyurethane
Temperature Rating: -40° to +158°F (-40° to +70°C)