Menu Search
Diffuse Sensors Sensor, Photoelectric Background Rejection; 9 in. Cutoff; NPN

EATON #13108AQD03

Comet Sensor, Photoelectric Background Rejection; 9 in. Cutoff; NPN

SKU #78211384362
Manufacturer Series: Perfect Prox
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Photoelectric Background Rejection Sensor
Construction Style: Barrel/Tubular
Cutoff: 9 in. (228mm) and beyond
Sensing Range: 0.1-4 in. (3 to 100mm)
Voltage: 20-264V AC 50/60Hz or 15-30V DC
Wires - Voltage Type: 3 and 4-Wire, AC/DC
Output Mode: Light/Dark Operate
Output Type: NPN
Connection Type: 4-Pin Micro AC Connector
Connection Size: M18x1 Thread fits into 0.75 in. (19.1) Dia. Hole
Diameter: 0.47 in. (11.9mm)
Sensing Position: Forward Viewing
Material: Polyurethane
Beam Type: Infrared
Enclosure Rating NEMA: NEMA 4X, 6
Temperature Rating: -40° to +158°F (-40° to +70°C)