Menu Search
EATON #13104RS5003

Comet Sensor, Photoelectric Background Rejection; 4-Pin Micro AC

SKU # 78211409050 Manufacturer Series: Perfect Prox
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Photoelectric Background Rejection Sensor
Construction Style: Barrel/Tubular
Cutoff: 5 in. (127mm) and beyond
Sensing Range: 0.5-3 in. (13 to 76mm)
Voltage: 20-264V AC 50/60Hz or 15-30V DC
Wires - Voltage Type: 3 and 4-Wire, AC/DC
Output Mode: Light/Dark Operate
Output Type: NPN
Connection Type: 4-Pin Micro AC Connector
Connection Size: M18x1 Thread fits into 0.75 in. (19.1) Dia. Hole
Diameter: 0.47 in. (11.9mm)
Sensing Position: Right Angle Viewing
Material: Polyurethane
Response Time: 10 ms
Beam Type: Visible Red
Enclosure Rating NEMA: NEMA 1, 3, 4, 4X, 6, 12, 13
Enclosure Rating IEC: IEC IP69k
Load Current - max: 300 mA
Temperature Rating: -40° to +158°F (-40° to +70°C)

The Comet series from Eaton electrical sector is a complete line of high performance, 18 mm tubular sensors with a variety of models and modes to solve virtually any sensing problem. The sensors are available in thru-beam (opposed mode), reflex (retro reflective mode), polarized reflex (polarized retro reflective mode), diffuse reflective, focused diffuse reflective, wide angle diffuse reflective, Perfect Prox (fixed field mode), and plastic fiber optic sensing. Perfect Prox is one of the most powerful problem-solving sensors available. These sensors can reliably detect targets of different color, reflectance, contrast or surface shape at the same range, while ignoring background objects just a fraction of an inch away.